- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Misalignment Range | ±1° |
| Bolt Hole Spacing - Width | 2.125 in |
| Insert Type | Steel Insert |
| Shaft Attachment | Setscrew |
| Collar O.D. | 4.61 in |
| Base to Center Height | 3.13 in |
| Bolt to Bolt [Max] | 9.82 in |
| Sensor Ready | Yes |
| Bearing Design | Non-Expansion |
| Total Float | 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Greasable | Yes |
| Static Load Rating [Max] | 53000 lbf |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing Range [Max] | 9 13/16 in |
| Bore Length | 3.59 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 9 1/2 in |
| Bolt Size | 5/8 in |
| Locking Device | Springlokâ„¢ Collar |
| Static Load Capacity | 53000 lbf |
| Bolt Hole Spacing Range [Min] | 9 3/16 in |
| Lubrication | Grease |
| Bolt Hole Length | 1 in |
| Bolt Width | 2.13 in |
| Speed [Max] | 2040 rpm |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| RPM [Max] | 2040 rpm |
| Dynamic Load Rating | 41500 lbf |
| Center of Bearing to Back of Inner Ring | 1.34 in |
| Base Height | 1 7/8 in |
| Length Through Bore | 3.59 in |
| End Type | Open End |
| Insert Material | Steel |
| Center of Bearing to Front of Inner Ring | 2 1/4 in |
| Bearing Component | Mounted Bearing |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 6.33 in |
| Seal Type | Labyrinth Metallic Seals |
| Base Width | 4 in |
| Housing Dimensional Standard | Type E |
| Shaft Dia. | 2.9375 in |
| Grease Name | MobilGrease XHP222 |
| Inch/Metric | Inch Bore |
| Housing Construction | Solid |
| Bearing Insert | 22215 |
| Base Length | 12 in |
| Bolt Holes | 4 |
| Dynamic Load Capacity | 41500 lbf |
| Series | S-2000 |
| Take-Up Frame Size | TS-400 |
| Bolt to Bolt [Min] | 9.18 in |
| Weight | 28.38 LB |
| EAN or UPC | 782476186807 |

