Skip to content Skip to navigation menu
DodgeF2BSCM25M

F2BSCM25M

Cast Iron Greasable 2-Bolt Flange Unit
Item #101874647
  • 25 mm Shaft Diameter
  • 2-Bolt Flange
  • Solid Housing Construction
  • Cast Iron Housing Material
DodgeF2BSCM25M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Shaft Diameter
  • 2-Bolt Flange
  • Solid Housing Construction
  • Cast Iron Housing Material

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive
  • Chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Bearing Design Non-Expansion
Collar Extension 11.9 mm
Shaft Dia. 25 mm
Ball Bearing Series 206 Series
Mounted Unit Duty Medium-Duty
Suitable for High Temperature No
Expansion Capability Fixed
Suitable For Washdown No
Misalignment Range ±2°
Bore Length 1.52 in
End Type Open End
Housing Material Cast Iron
Bolt Circle Dia. 116.5 mm
Standoff Housing No
Overall Width 38.9 mm
Locking Device Setscrew Locking Collar
Lubrication Grease
Housing Length 141.3 mm
Bolt Hole Spacing 116.5 mm
Flange Style 2-Bolt
Length Through Bore 35.3 mm
Greasable Yes
Flange Thickness 12.7 mm
Sensor Ready Adapter Required
Grease Name Unirex N2
Housing Height 79.4 mm
Duty Medium-Duty
Flange Type 2-Bolt Flange
Seal Type Contact Seals
Inch/Metric Metric
Style 2-Bolt Flange
Housing Construction One Piece
Insert Material Steel
Housing Width 27 mm
Bearing Type Ball Bearing
Bolt Diameter 0.438 in
Weight 2.01 LB
EAN or UPC 782475654512
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison