Product details
- 1 Number of Grooves
- 1 1/4 in Finished Bore
Specifications
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 1 1/4 in |
Weight | 2.45 LB |
EAN or UPC | 781568616765 |
Have an account? Sign in
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 1 1/4 in |
Weight | 2.45 LB |
EAN or UPC | 781568616765 |