Dodge
P26 8M20 1108
Synchronous Sheave; 8 mm Belt Pitch; 26 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101952399
- Synchronous Sheave
- 8 mm Belt Pitch
- 26 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Type | A1F |
| Finished Bore | N/A |
| Outside Dia. | 2.553 in |
| No. of Teeth | 26 |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Belt Width | 20 mm |
| Bore Range [Max] | 1.125 in |
| Pitch Diameter | 2.607 in |
| Belt Pitch | 8 mm |
| Pitch Dia. | 2.607 in |
| Sprocket Width | N/A |
| Bushing Series | 1108 |
| Bore Range [Min] | 0.5 in |
| Weight | 0.93 LB |
| EAN or UPC | 782475677078 |
