Dodge
P4BDI315WDE (P/N: 060789)
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #101873557
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.75 in |
| Grease Name | MobilGrease XHP222 |
| Lubrication | Grease |
| Expansion Capability | Float |
| Bore Length | 6.25 in |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Bolt to Bolt [Min] | 13.12 in |
| Speed [Max] | 1530 rpm |
| Base to Center Height | 5 in |
| Shaft Dia. | 3.9375 in |
| Static Load Capacity | 154000 lbf |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Bolt Width | 2 in |
| Take-Up Frame Size | HD-400, TS-500 |
| Bolt to Bolt [Max] | 14.75 in |
| Housing Construction | Split |
| No. of Bolts | 4 |
| Insert Material | Steel |
| Weight | 115.0 LB |
| EAN or UPC | 782475033843 |
