- 1 1/2" Bore
- 3/8 x 3/16 x 6.95 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 1107
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Bore Size | 1.5 in |
| Bushing Type | Standard |
| Mfr. Unit Size | 1107 |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 3.66 LB |
| EAN or UPC | 782475541850 |

