Skip to content Skip to navigation menu
Torque Arm II Short Shaft Bushing Kit

TA1107TBS1 7/16KIT

Torque Arm II Short Shaft Bushing Kit
Item #100949022
  • 1 7/16" Bore
  • 3/8 x 3/16 x 4.43 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 1107
Torque Arm II Short Shaft Bushing Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16" Bore
  • 3/8 x 3/16 x 4.43 Keyseat
  • Short Shaft Bushing for Dodge Torque Arm II Unit 1107

includes

  • One standard bushing
  • One long bushing with mounting wedge
  • Two backup plates with snap rings, hardware and key
Mfr. Unit Size 1107
Bushing Type Short Shaft
Bore Size 1.4375 in
Shaft Keyseat 3/8 x 3/16 x 4.43
Weight 4.01 LB
EAN or UPC 782475541928
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison