- Tie Rod Assembly for Torque-Arm II Unit 3203
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Arm Length [Min] | 27 in |
| Arm Length [Max] | 33 in |
| Bolt Centers | 3 in |
| Use With | 3203 |
| Weight | 6.86 LB |
| EAN or UPC | 782475542543 |

