- Tie Rod Assembly for Torque-Arm II Unit 4207
features
- Stops reducer from spinning under load
- Offers universal mounting options
- Can also function as a belt-tensioning device
includes
- Standard brackets
- Threaded rod
- Turnbuckle
- Hardware
| Bolt Centers | 4 in |
| Use With | 4207 |
| Arm Length [Max] | 35 in |
| Arm Length [Min] | 29 in |
| Weight | 10.6 LB |
| EAN or UPC | 782475611522 |

