- 3" Drive Shaft for Torque Arm Unit 5215
features
- Engineered to CEMA dimensions
- Three-bolt drilled
- Tapered fit ensures simple installation
- Rugged locking plate provides mechanical shaft removal feature
- 316 stainless steel drive shafts also available
| AGMA Unit Size | 215 |
| Shaft Length | 9.88 in |
| Use With | 5215 |
| Bolt Hole Size | 25/32 in |
| Material | Alloy Steel |
| Weight | 50.62 LB |
| EAN or UPC | 782475613526 |

