- Motor Mount
- Used With TA9415H Gear Drive
| Base to O/P Shaft Center Height [Min] | 15 in |
| Component | Complete Unit |
| Use With | TA9415H |
| Base to O/P Shaft Center Height [Max] | 23 in |
| Weight | 273.7 LB |
| EAN or UPC | 782475641017 |
| Base to O/P Shaft Center Height [Min] | 15 in |
| Component | Complete Unit |
| Use With | TA9415H |
| Base to O/P Shaft Center Height [Max] | 23 in |
| Weight | 273.7 LB |
| EAN or UPC | 782475641017 |