- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 28 Tooth
- 3 in Belt Width
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Hub Projection | 0.13 in |
| Belt Pitch | 7/8 in |
| Pitch Diameter | 7.799 in |
| No. of Teeth | 28 |
| Hub Dia. | N/A |
| Finished Bore | N/A |
| Length Through Bore | 3.5 in |
| Bore Range [Min] | 1.1875 in |
| Type | KF-1 |
| Belt Size | XH |
| Bushing Type | Taper-Lock |
| Belt Width | 3 in |
| Bushing Series | 3535 |
| Bore Type | Bushed Bore |
| Outside Dia. | 7.689 in |
| Bore Range [Max] | 3.5 in |
| Weight | 24.39 LB |
| EAN or UPC | 782475088997 |

