- 5.96 in Outside Diameter
- Cartridge Style
| Length | 8.09 in, 205.5 mm |
| Outer Diameter (in) | 5.96 |
| Inner Diameter (mm) | 103.9 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 151.4 |
| Length (mm) | 205.5 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 5 micron |
| I.D. | 4.09 in, 103.9 mm |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length (in) | 8.09 |
| O.D. | 5.96 in, 151.4 mm |
| Inner Diameter (in) | 4.09 |
| Style | Cartridge |
| Weight | 3.07 LB |
| EAN or UPC | 742330174838 |
-
Prop 65


