Skip to content Skip to navigation menu
Dowsil Lentus11096267

11096267

FROTH-PAK™ Foam Insulation & Sealant Kit
Item #113793225
  • Foam Sealant
  • 2 Component
  • Cream
  • R-Value 5.5
  • 650 Sq. Ft. Coverage
Dowsil Lentus11096267
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Sealant
  • 2 Component
  • Cream
  • R-Value 5.5
  • 650 Sq. Ft. Coverage

features

  • Reduce energy consumption
  • Lower heating and cooling bills
  • Increase interior comfort
  • Limit drafts and heat loss
  • Reduce temperature fluctuations
  • Improve air quality
  • Minimize carbon footprint
  • Decrease load on HVAC system
  • Seal out pests and allergens
  • Helps prevent moisture intrusion
  • Dampen outside noise
  • Protect structural durability
Length 12 in
Height 20 in
Weight 57.9 LB
EAN or UPC 41343010042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison