Skip to content Skip to navigation menu
DOWSIL™ 550 Fluid

550 20KG PL

DOWSIL™ 550 Fluid
Item #101827398
  • DOWSIL 550 Fluid - 20 kg - Clear - 1x1
DOWSIL™ 550 Fluid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DOWSIL 550 Fluid - 20 kg - Clear - 1x1

description

  • 100% actives, Polyphenylmethyldimethylsiloxane polymer fluid. Useful as heat transfer fluid, in thermostat systems and as base oil for high temperature lubricants.

features

  • • Low volatility • Serviceable temperature range of -40ºF to 446ºC (-40°C to 230°C) in open systems, and up to 599ºF (315°C) in closed systems • Viscosity of 100-150mm²/sec at 77ºF (25°C) • High flash point • Excellent heat transfer characteristics • High viscosity index • Good compressibility • Good oxidation and thermal stabil
Weight 44.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison