- 4.8V MiniMite Battery
- Nickel-Cadmium
- Used With 750-02
features
- For use with Dremel 4.8 V MiniMite cordless rotary tool (model 750-02)
- 4.8 volts of power for light duty precision jobs
- Continuous use to finish your project
| Type | NiCd |
| Voltage Rating | 4.8 V |
| For Use With | 750-02 |
| Weight | 0.3 LB |

