- Collet Nut Set
- 4 Pieces
- Ranging from 1/32" to 1/8"
features
- Provides the optimal grip for bits offered for our rotary tool line
- The collet features small identification rings around its shank
- These rings correspond with the size of the collet: 0 rings = 1/8", 3 rings = 3/32", 2 rings = 1/16", 1 ring = 1/32"
- For use with all rotary tools except discontinued Models 1, 2 and Series 1 or earlier of discontinued Models 260, 270 and 280
- Individual collets are compatible with Flex-Shaft Tool handpieces #235 and #237
includes
- Collets 480, 481, 482, 483 and a quick change collet nut
| Type | Collet Nut Set |
| Color Code | DimGray |
| Collet Size | 1/32 in, 1/16 in, 3/32 in, 1/8 in |
| Weight | 0.02 LB |

