Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Duracell243-MN21BK

243-MN21BK

Duracell Alkaline Keyless Entry 12 Volt Battery
Item #101625223
  • Duracell Alkaline Keyless Entry 12 Volt Battery
  • Two per Pack, Sold as Each
Duracell243-MN21BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Duracell Alkaline Keyless Entry 12 Volt Battery
  • Two per Pack, Sold as Each

features

  • Dependable, long lasting power providing up to a seven-year freshness guarantee
Battery Type Alkaline
Cell Type 12 V
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison