Skip to content Skip to navigation menu
4 Shelves Steel Rotabin

1104-95

4 Shelves Steel Rotabin
Item #112525397
  • 17 in Shelf Diameter
  • 4 Shelves
  • Steel Material
  • Gray Color
4 Shelves Steel Rotabin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 in Shelf Diameter
  • 4 Shelves
  • Steel Material
  • Gray Color

features

  • Optional dividers allow the creation of up to 16 compartments per shelf
  • Revolving shelves make accessing parts easy
  • Each shelf rotates independently on heavy duty ball bearings
  • Easy assembly using hardware provided
  • Ships fully assembled
Weight 23.0 LB
EAN or UPC 714334110495
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison