Skip to content Skip to navigation menu
6 Shelves Steel Rotabin

1306-95

6 Shelves Steel Rotabin
Item #112525444
  • 6 Shelves
  • Steel Material
  • Gray Color
6 Shelves Steel Rotabin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Shelves
  • Steel Material
  • Gray Color

features

  • (5) Fixed Dividers per shelf form (35) 14-1/2" x 12" x 5/3/4" Compartments
  • Optional Dividers can be inserted on 1" centers
  • 2-3/8" bin fronts provide space for pressure sensitive labels
  • Revolving shelves make accessing parts easy
  • Each shelf rotates independently on heavy duty ball bearings
  • Assembles easily using hardware provided
Weight 184.0 LB
EAN or UPC 714334130691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison