Skip to content Skip to navigation menu
Single Shelf Heavy Duty Mobile Bench Cabinet

3412-TH-FL-95

Single Shelf Heavy Duty Mobile Bench Cabinet
Item #114525060
  • Tempered Hardboard Top Type
  • Single Shelf
  • Gray Color
Single Shelf Heavy Duty Mobile Bench Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tempered Hardboard Top Type
  • Single Shelf
  • Gray Color

features

  • Convenient sturdy work surface with back and end stops on the work surface prevents parts from falling during transport
  • Tubular handle for easy maneuverability
  • Cabinet doors have a 3 point locking system with 4 keys
  • Floor lock included to keep the unit in place while working
  • Handle adds 6" to width
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison