Skip to content Skip to navigation menu
Industrial Duty Cabinet

3500-138B-1795

Industrial Duty Cabinet
Item #112528438
  • Bin Type
  • Gray Color
Industrial Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bin Type
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 18º for full access to product
  • Hook-On-Bins® by Durham are included and installed easily with no tools required
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • Ships fully assembled
Weight 397.0 LB
EAN or UPC 714334018371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison