Skip to content Skip to navigation menu
18 ga Gray Steel Rack

383-95

18 ga Gray Steel Rack
Item #112525769
  • Steel Material
  • Gray Color
18 ga Gray Steel Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Gray Color

features

  • Easy to store different sized spools on the same rod
  • Can accommodate up to (6) 1”diameter spools
  • Punched side panels allow quick spool changes
  • Ruled decal is supplied making it easy to cut wire or tubing to the proper length
  • Keyhole slots are provided for wall mounting
  • (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
  • Easy to assemble using fasteners provided
Weight 10.0 LB
EAN or UPC 714334383950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison