Skip to content Skip to navigation menu
18 ga 12 Cans Capacity Steel Caddy

386-95

18 ga 12 Cans Capacity Steel Caddy
Item #119891514
  • AC-12 CAN CADDY, #95 GRAY
18 ga 12 Cans Capacity Steel Caddy
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC-12 CAN CADDY, #95 GRAY

features

  • Sturdy one piece steel construction
  • Accommodates 12 Standard 12 oz. cans
  • Perfect for use in vans or trucks
  • Pre-punched holes allow wall mounting or fastening to tool boxes
  • Solid bottom allows use on shelves or counter tops
Color Gray
Weight 359.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison