- 23 1/4 in Cabinet Height
- 5 3/8 in Cabinet Depth
- 16 1/8 in Cabinet Width
| Cabinet Height | 23 1/4 in |
| Cabinet Width | 16 1/8 in |
| Color | Black |
| Cabinet Depth | 5 3/8 in |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 714334907088 |
| Cabinet Height | 23 1/4 in |
| Cabinet Width | 16 1/8 in |
| Color | Black |
| Cabinet Depth | 5 3/8 in |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 714334907088 |