Skip to content Skip to navigation menu
Single Shelf Heavy Duty Cabinet

DCBDLP724RDR-95

Single Shelf Heavy Duty Cabinet
Item #112528626
  • Bin, Drawer and Shelf Type
  • Single Shelf
  • Gray Color
Single Shelf Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bin, Drawer and Shelf Type
  • Single Shelf
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • (12) 18 x 4 Door Shelves
  • Hook-On-Bins® by Durham are included
  • Main cabinet is 2”D
  • box style 4” Deep doors make full cabinet depth 24"
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • Ships fully assembled
Weight 612.0 LB
EAN or UPC 714334011570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison