Skip to content Skip to navigation menu
Single Shelf Steel Heavy Duty Work Bench

DWB-3072-BE-LP-95

Single Shelf Steel Heavy Duty Work Bench
Item #112526121
  • 1 Shelf
  • 66 1/4 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material
Single Shelf Steel Heavy Duty Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Shelf
  • 66 1/4 in Shelf Length
  • 23 in Shelf Width
  • Gray Color
  • Steel Material

features

  • Angle iron stiffener under work surface & 2” x 2”x ¼” angle iron legs. Provides 4, lb. capacity
  • 7 gauge steel corner gussets for added strength
  • Includes a 12 gauge steel lower shelf with 5 lbs. capacity
  • Back louver panel, end stops and provisions for optional drawer Model # 177-DRAWER-95
  • Foot pads with pre-punched holes allow lagging to the floor
  • Ships fully assembled
Weight 264.0 LB
EAN or UPC 714334057745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison