Skip to content Skip to navigation menu
Steel 12 ga Platform Truck

EPT367210SPN95

Steel 12 ga Platform Truck
Item #114524629
  • Gray Color
  • Steel Material
  • 1500 lbs Capacity
Steel 12 ga Platform Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • Steel Material
  • 1500 lbs Capacity

features

  • Removable 1-1/4” diameter pipe handle
  • Platform is 13–13/16" above the floor
  • Removable handle
  • Easy to assemble, no tools required
  • Handle is removable
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison