Skip to content Skip to navigation menu
Steel 12 ga Platform Truck

EPTP24488PN95

Steel 12 ga Platform Truck
Item #114524521
  • Perforated Deck Type
  • Gray Color
  • Steel Material
  • 1000 lbs Capacity
Steel 12 ga Platform Truck
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Perforated Deck Type
  • Gray Color
  • Steel Material
  • 1000 lbs Capacity

features

  • Removable 1-1/4” diameter pipe handle
  • Platform is 11–3/8" above the floor
  • Removable handle
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison