Skip to content Skip to navigation menu
4 Shelves Extra Heavy Duty Cabinet

HDCP246078-4S95

4 Shelves Extra Heavy Duty Cabinet
Item #112528782
  • Pegboard and Shelf Type
  • 4 Shelves
  • Gray Color
4 Shelves Extra Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pegboard and Shelf Type
  • 4 Shelves
  • Gray Color

features

  • Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
  • Full height flush doors with 7 gauge leaf hinges to prevent sagging
  • Pegboard holes are punched on 1” centers and accommodate standard peg hooks
  • 16 gauge steel pegboard panels are welded to both doors
  • 6”H base/legs which provide access for forklifts
  • pre-punchedholes allow for lagging to the floor. (constructed allow for lagging to the floor. (constructedof 3/16” steel)
  • Ships fully assembled
Weight 705.0 LB
EAN or UPC 714334065306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison