Skip to content Skip to navigation menu
3 Shelves Heavy Duty Cabinet

JC-137-3S-1795

3 Shelves Heavy Duty Cabinet
Item #112528829
  • 3 Shelves
  • Gray Color
3 Shelves Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Shelves
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 18º for full access to product
  • Hook-On-Bins® by Durham are included and installed easily with no tools required
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
  • 6”H base/legs which provide access for forklifts
  • pre-punched holes for lagging to the floor
  • Ships fully assembled
Weight 570.0 LB
EAN or UPC 714334020374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison