Skip to content Skip to navigation menu
2 shelves Steel Heavy Duty Work Bench

MTM244836-3K295

2 shelves Steel Heavy Duty Work Bench
Item #112526582
  • 2 Shelves
  • 48 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material
2 shelves Steel Heavy Duty Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Shelves
  • 48 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material

features

  • Provisions for optional drawer Model # 177-DRAWER-95
  • Ships fully assembled
Weight 152.0 LB
EAN or UPC 714334005043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison