Skip to content Skip to navigation menu
2 Shelves Heavy Duty Steel Mobile Workstation

RSC-2436-2-PB-2DR-95

2 Shelves Heavy Duty Steel Mobile Workstation
Item #112526720
  • With Pegboard Type
  • 2 Shelves
  • Steel Material
  • Gray Color
2 Shelves Heavy Duty Steel Mobile Workstation
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • With Pegboard Type
  • 2 Shelves
  • Steel Material
  • Gray Color

features

  • Work surface has lips up on 3 sides, bottom shelf has lips up on all sides
  • Sturdy tubular push handle
  • Distance between shelves (in.) 29-1/4
  • Ships fully assembled
Weight 166.0 LB
EAN or UPC 714334056267
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison