Skip to content Skip to navigation menu
Steel Work Bench

WBF-TH-3096-95

Steel Work Bench
Item #112526872
  • Gray Color
  • Steel Material
Steel Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • Steel Material

features

  • Legs are adjustable on 1” centers. 7 gauge steel corner gussets for added strength
  • Provisions for optional drawer Model # 177-DRAWER-95
  • Bench height can be adjusted from 28” to 43” above the ground
  • Legs can be easily folded allowing benches to be stored in less space
  • Some assembly required
Weight 239.0 LB
EAN or UPC 714334073189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison