Skip to content Skip to navigation menu
Dyna-Flux368-CNF315-16

368-CNF315-16

DY CNF CLEANER-AEROSOLDYNA-FLUX
Item #101575679
  • Visible Dye Penetrant System
  • 16 oz Aerosol Can
Dyna-Flux368-CNF315-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Visible Dye Penetrant System
  • 16 oz Aerosol Can

features

  • The visible liquid dye penetrant testing is a three-step process of detecting faults in welds, castings, exotic alloys and standard materials
  • Faults could be cracks, pin holes or welding laps on the mateal surface
Grade Standard
Packing Type Aerosol
Capacity Volume 16 oz
Type Cleaner
Weight 2.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison