Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
E.A.R.247-310-1009

247-310-1009

SUPERSEDED TO ORSN_247-310-1103, MTRL - 101864166
Item #101864654
  • 30 db
  • Pillow Pack
  • w/o Cord
  • Regular Size
  • Earplugs
E.A.R.247-310-1009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 30 db
  • Pillow Pack
  • w/o Cord
  • Regular Size
  • Earplugs

features

  • Soft, smooth, tapered shape
  • Proven cylindrical design features an improved formula for increased softness, all day comfort and a secure fit in a wide range of ear canals
  • When the plug is inserted into the canal so that the patented "fitting" ring is no longer visible, the best fit has been achieved
Cord No
Noise Reduction Rating 30 dB
Package Type Pillow Pack
Weight 0.01 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison