- Next™ Skull Screws™ Earplugs
- 30 dB Noise Reduction
features
- Push-to fit corded foam earplugs sport the tough look of threaded metal, but feel of soft foam, while offering push-to-fit convenience and noise attenuation with attitude
- Effective hearing protection and compliance with a clean, easy twist
- Tough look of threaded metal, but feel of soft foam
- Push-to-fit style means no earplug roll down required
- Foam tips stay clean, even when your hands are dirty
- Noise reduction rating (NRR): 30dB
- CSA class AL
- New, softer foam
| Noise Reduction Rate (NRR) | 30 dB |
| Type | Corded |
| Weight | 2.4 LB |

