- 10000 lbs Load Capacity
- HDPE Platform Material
| Sump Capacity | 400 gal, 1514.16 L |
| Platform Material | HDPE |
| Load Capacity | 10000 lbs |
| Color | Yellow |
| Material Specification | High Density Polyethylene |
| Capacity | 400 gal, 1 L |
| Material | Polyethylene |
| Weight | 300.0 LB |
| EAN or UPC | 48441003778 |

