- Yellow Jacket™ Portable Barricades
- Yellow
| Material | Polyethylene |
| Color | Yellow |
| Diameter | 24 in |
| Height | 42 1/2 in |
| Depicted Text | Caution |
| Weight | 15.0 LB |
| Material | Polyethylene |
| Color | Yellow |
| Diameter | 24 in |
| Height | 42 1/2 in |
| Depicted Text | Caution |
| Weight | 15.0 LB |