- Quik-Deploy™ Barricades
- White
| Height | 42 1/2 in |
| Material | Polyethylene |
| Depicted Text | Fire |
| Color | White |
| Diameter | 24 in |
| Weight | 15.0 LB |
| Height | 42 1/2 in |
| Material | Polyethylene |
| Depicted Text | Fire |
| Color | White |
| Diameter | 24 in |
| Weight | 15.0 LB |