- 2.5 gal Capacity
| Material Specification | 24-Gauge Galvanized Steel |
| Gauge | 24 ga |
| Capacity | 2.5 gal, 9.46 L |
| Material | Galvanized Steel |
| Color | Red |
| Weight | 6.5 LB |
| EAN or UPC | 48441004485 |
-
Prop 65
| Material Specification | 24-Gauge Galvanized Steel |
| Gauge | 24 ga |
| Capacity | 2.5 gal, 9.46 L |
| Material | Galvanized Steel |
| Color | Red |
| Weight | 6.5 LB |
| EAN or UPC | 48441004485 |
Prop 65