- 2.5 gal Capacity
| Color | Yellow |
| Capacity | 2.5 gal, 9.46 L |
| Gauge | 24 ga |
| Material | Galvanized Steel |
| Material Specification | 24-Gauge Galvanized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 48441004584 |
-
Prop 65
| Color | Yellow |
| Capacity | 2.5 gal, 9.46 L |
| Gauge | 24 ga |
| Material | Galvanized Steel |
| Material Specification | 24-Gauge Galvanized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 48441004584 |
Prop 65