- 12 Keys
- Long Arm
| Key Size | T45, T50, T55, T60, T8, T10, T15, T20, T25, T27, T30, T40 |
| No. of Keys | 12 |
| Inch/Metric | Torx® |
| Type | Long Arm |
| Weight | 0.25 LB |
| Key Size | T45, T50, T55, T60, T8, T10, T15, T20, T25, T27, T30, T40 |
| No. of Keys | 12 |
| Inch/Metric | Torx® |
| Type | Long Arm |
| Weight | 0.25 LB |