- 16 Keys
- Combination
| Inch/Metric | Inch, Metric |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5 mm, 2.5 mm, 2.0 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm |
| Type | Combination |
| No. of Keys | 16 |
| Weight | 0.25 LB |
| Inch/Metric | Inch, Metric |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5 mm, 2.5 mm, 2.0 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm |
| Type | Combination |
| No. of Keys | 16 |
| Weight | 0.25 LB |