- 11 Keys
- 6
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Type | 6 Inch |
| Inch/Metric | Inch |
| No. of Keys | 11 |
| Weight | 0.85 LB |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Type | 6 Inch |
| Inch/Metric | Inch |
| No. of Keys | 11 |
| Weight | 0.85 LB |