Skip to content Skip to navigation menu
Eklind Tool269-15508

269-15508

Hex Key
Item #101795658
  • Metric
  • 4" Key Size
  • 2.680" Length
  • Short Arm
Eklind Tool269-15508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 4" Key Size
  • 2.680" Length
  • Short Arm
Type Short Arm
Key Size 4 in
Inch/Metric Metric
Length 2.680 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison