Skip to content Skip to navigation menu
Eklind Tool269-15807

269-15807

Hex Key
Item #101794236
  • Inch
  • T7 Key Size
  • 1.640" Length
  • Short Arm Torx®
Eklind Tool269-15807
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T7 Key Size
  • 1.640" Length
  • Short Arm Torx®
Key Size T7
Type Short Arm Torx®
Inch/Metric Torx®
Length 1.640 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison