Skip to content Skip to navigation menu
Eklind Tool269-15808

269-15808

Hex Key
Item #101795151
  • Inch
  • T8 Key Size
  • 1.740" Length
  • Short Arm Torx®
Eklind Tool269-15808
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T8 Key Size
  • 1.740" Length
  • Short Arm Torx®
Length 1.740 in
Key Size T8
Inch/Metric Torx®
Type Short Arm Torx®
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison