Skip to content Skip to navigation menu
Eklind Tool269-15809

269-15809

Hex Key
Item #101793383
  • Inch
  • T9 Key Size
  • 1.880" Length
  • Short Arm Torx®
Eklind Tool269-15809
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T9 Key Size
  • 1.880" Length
  • Short Arm Torx®
Length 1.880 in
Key Size T9
Type Short Arm Torx®
Inch/Metric Torx®
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison