- True Blue® Combination Square
- 16" Long
- Graduations: Inch
features
- True Blue® vial for accuracy
- Heavy-duty machined square head
- Self-aligning drawbolt, hardened scriber
- Etched blade with permanently marked graduations
| Blade Material | Stainless Steel |
| Blade Length | 16 in |
| Graduation(s) | Inch |
| Weight | 0.84 LB |

